Motion
FA 1.5E W/SEAL

LOVEJOY INC
FA 1.5E W/SEAL

69790403972 Flanged Coupling Sleeve - FA, 1.5, Exposed, 6 in OD, 4 in Length, Steel
Mi Item #02906806
MFR #FA 1.5E W/SEAL
Price$494.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 1.5E W/SEAL

69790403972 Flanged Coupling Sleeve - FA, 1.5, Exposed, 6 in OD, 4 in Length, Steel
Mi Item #02906806
MFR #FA 1.5E W/SEAL

Mfr description
FA-1.5E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.71/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Sleeve Outside Diameter  
    6 in
  • Sleeve Overall Length  
    4 in
  • Weight
    4.97 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Includes
    Seal
  • Manufacturer Upc Number
    697904039726
  • Max Rpm
    8250 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    FA
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    22700 in
  • UPC_NO
    697904039726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)