Motion
07Y08
Ball Thrust Bearing - 0.7188 in Bore, 1.4063 in OD, 0.4688 in Width, Banded
MI ITEM #02906870
MFR #07Y08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 0.7188 in Bore, 1.4063 in OD, 0.4688 in Width, Banded
MI ITEM #02906870
MFR #07Y08

Mfr description
AKL.07Y08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7188 in
  • Outside Diameter  
    1.4063 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.4688 in
  • Precision Rating
    Not Rated
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    5500 rpm
  • Radial Dynamic Load Capacity
    3550 lbf
  • Separable Or Banded
    Banded
  • Series
    Y
  • UPC_NO
    4054364114855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)