Motion
HP879TAB-4.5IN

REXNORD INC
HP879TAB-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #02906933
MFR #HP879TAB-4.5IN
Price$47.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP879TAB-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #02906933
MFR #HP879TAB-4.5IN

Mfr description
81400102 HP879TK4.5
  • HP879TAB 4.5 Inch Wide TableTop® Chain Molded in Brown High Performance Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.01/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.10 lbs
  • Weight per Foot
    0.76 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210878603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)