Motion
16FL5K-16MFFOR90

GATES RUBBER CO
16FL5K-16MFFOR90

725313765 Adapter Fitting - 1 in Male Flat Face O-Ring x 1 in Code 61 Standard O-Ring Flange
MI ITEM #02906973
MFR #16FL5K-16MFFOR90
List Price$268.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FL5K-16MFFOR90

725313765 Adapter Fitting - 1 in Male Flat Face O-Ring x 1 in Code 61 Standard O-Ring Flange
MI ITEM #02906973
MFR #16FL5K-16MFFOR90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.08/each for your price

Overview

Mfr description
16FL5K-16MFFOR90 HI-PRESSURE ADP

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    Flat Face O-Ring to Flange
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16–12
  • Manufacturer Upc Number
    072053285451
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 2 Size
    1 in
  • End 1 Size Type
    1 FFOR
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1 in Flange
  • UPC_NO
    072053285451
  • Weight
    1.17 lbs
  • Description Keyword
    1 in Male Flat Face O-Ring x 1 in Code 61 Standard O-Ring Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought