Specifications
Dimensions
- Inlet Size1/4 in NPT
Details
- Handle StylePistol Grip
- Standards MetOSHA, Title 41 Walsh-Healy Rules and Regulations P50-204.8 Safety and Health Standards
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)