Motion
369M
Starlite Safety Glasses - Scratch Resistant, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #02907082
MFR #369M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starlite Safety Glasses - Scratch Resistant, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #02907082
MFR #369M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
369M STARLITE SM, BLUE MIRROR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Small
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    StarLite SM
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gray
  • Approval Listing Regulations
    ANSI Z87.1+
  • Specialty Features
    Side Shields
  • Lens Color Family
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text