Motion
4686
Starlite Safety Glasses - Scratch Resistant, Brown Lens, Brown Frame/Temple Color, Universal Size
MI ITEM #02907085
MFR #4686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starlite Safety Glasses - Scratch Resistant, Brown Lens, Brown Frame/Temple Color, Universal Size
MI ITEM #02907085
MFR #4686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4686 STARLITE MOCHA

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Brown
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Brown
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    StarLite
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+, C-UL-US, CSA Z94.3
  • Specialty Features
    Side Shields
  • Frame Color Family
    Brown
  • Lens Color Family
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text