Motion
22546-116
22546 Series O-Ring -
Mi Item #02907389
MFR #22546-116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22546 Series O-Ring -
Mi Item #02907389
MFR #22546-116

Mfr description
22546-116 ORING
  • Service Component
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.940 in
  • Inside Diameter
    0.737 in
  • Length
    0.090 in
  • Outside Diameter
    0.937 in
  • Thickness
    0.094 in
  • Weight
    0.01 lb
  • Width
    0.940 in

Details

  • Item Type
    O-Rings and Gaskets
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)