Motion
22546-14
22546 Series O-Ring -
Mi Item #02907390
MFR #22546-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22546 Series O-Ring -
Mi Item #02907390
MFR #22546-14

Mfr description
22546-14 ORING
  • 70 Durometer
  • Black Neoprene
  • Temperature range -65 to 300 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.630 in
  • Inside Diameter
    0.489 in
  • Length
    0.060 in
  • Outside Diameter
    0.625 in
  • Thickness
    0.063 in
  • Weight
    0.01 lb
  • Width
    0.630 in

Details

  • Color
    Black
  • Item Type
    O-Rings and Gaskets
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)