Motion
GAS2885TO
2 304SS Ex-Swage GAS2885 Ferrule Turned Over
Mi Item #02907558
MFR #GAS2885TO
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 304SS Ex-Swage GAS2885 Ferrule Turned Over
Mi Item #02907558
MFR #GAS2885TO

Mfr description
GAS2885TO FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Dimensions

  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    1.05 lbs

Details

  • Additional Details
    Light duty 304 stainless ferrules for use with standard length stems such as the TMR series.
  • Application
    oil and suction discharge hose, barge and dock loading and unloading hose, L.P. gas hose, anhydrous ammonia hose, acid chemical hose, air and water hose
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)