Motion
CA1-B08
Rear Offset Mounting Bracket - For use with CA1 Series Air Cylinder, 80 mm Bore
MI ITEM #02907736
MFR #CA1-B08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rear Offset Mounting Bracket - For use with CA1 Series Air Cylinder, 80 mm Bore
MI ITEM #02907736
MFR #CA1-B08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CA1-B08 CLEVIS

Specifications

  • Hardware Type
    Rear Offset Mounting Bracket
  • For Use With
    CA1 Series Tie-Rod Cylinder
  • Cylinder Size
    80 mm
  • Cylinder Application Type
    ISO/VDMA Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text