Motion
AMC-EL9
Pneumatic Muffler - 35 dB Noise Reduction
MI ITEM #02908055
MFR #AMC-EL9
List Price$95.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 35 dB Noise Reduction
MI ITEM #02908055
MFR #AMC-EL9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.50/each for your price

Overview

Mfr description
AMC-EL9 FILTER ELEMENTS

Specifications

  • Operating Medium
    Air
  • Country of Origin
    JP
  • Standards Met
    JIS
  • Noise Reduction
    35 dB
  • Operating Pressure Range
    Maximum of +0.1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Element Size
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text