Motion
VS7-6-FJG-D-3A03

SMC CORP OF AMERICA
VS7-6-FJG-D-3A03

VALVE ISO DBL Solenoid SIZE 1
MI ITEM #02908103
MFR #VS7-6-FJG-D-3A03
List Price$151.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FJG-D-3A03

VALVE ISO DBL Solenoid SIZE 1
MI ITEM #02908103
MFR #VS7-6-FJG-D-3A03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.95/each for your price

Overview

Mfr description
VS76FJGD3A03 VALVE

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    US
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    41 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    3/8 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought