Motion
8-20 1-1/2

WILLIAMS TOOLS
8-20 1-1/2

Sliding Tee Handle - 1-1/2 in Drive Size, 36 in Overall Length
Mi Item #02908132
MFR #8-20 1-1/2
Price$653.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
8-20 1-1/2

Sliding Tee Handle - 1-1/2 in Drive Size, 36 in Overall Length
Mi Item #02908132
MFR #8-20 1-1/2

Mfr description
8-20 1-1/2 DR SLIDING T-HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.97/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    36 in
  • Weight
    18.96 lbs

Details

  • Flexible Head
    Fixed Head
  • Manufacturer Upc Number
    662459902634
  • UPC_NO
    662459902634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)