Motion
8-115
Socket Extension - 1-1/2 in Drive, 15 in Length, Socket Extension
Mi Item #02908134
MFR #8-115
Price$702.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 1-1/2 in Drive, 15 in Length, Socket Extension
Mi Item #02908134
MFR #8-115

Mfr description
8-115 1-1/2 DR IMP EXT, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.58/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Length/Diameter
    15 in
  • Weight
    14.97 lbs

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)