Motion
24TH
Handle - For Use With Williams Tubular Handle Wrenches
Mi Item #02908147
MFR #24TH
Price$83.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - For Use With Williams Tubular Handle Wrenches
Mi Item #02908147
MFR #24TH

Mfr description
24TH TBE WR HANDLE-24"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.59/each

Specifications

Dimensions

  • Size
    24 (Length) in, 7/8 (Inside Handle Diameter) in

Details

  • Finish Coating
    Industrial Black
  • For Use With
    Williams Tubular Handle Wrenches
  • Type
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)