Specifications
Dimensions
- Size1-1/8 (Inside Handle Diameter) in, 36 (Length) in
Details
- Finish CoatingIndustrial Black
- For Use WithWilliams Tubular Handle Wrenches
- TypeHandle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)