Motion
1234TOB
Standard Box Wrench - Imperial, 1-1/16 in Wrench Size, Single End
Mi Item #02908149
MFR #1234TOB
Price$63.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 1-1/16 in Wrench Size, Single End
Mi Item #02908149
MFR #1234TOB

Mfr description
1234TOB OFFST BXTB WR-1-1/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.76/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    5/8 in
  • Outer Head Width
    1-21/32 in
  • Overall Length
    9.0938 in
  • Weight
    1.65 lbs
  • Wrench Size
    1-1/16 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900005
  • Wrench Type
    Standard Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)