Motion
1240TOB
Standard Box Wrench - 1-1/4 in, 32 mm Wrench Size, Single End
MI ITEM #02908151
MFR #1240TOB
Price$77.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-1/4 in, 32 mm Wrench Size, Single End
MI ITEM #02908151
MFR #1240TOB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.97/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    23/32 in
  • Outer Head Width
    1-29/32 in
  • Overall Length
    9.2188 in
  • Weight
    1.72 lbs
  • Wrench Size
    1-1/4 in, 32 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900029
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
1240TOB OFFST BXTB WR-1-1/4-32MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought