Motion
1242TOB
Standard Box Wrench - 1-5/16 in, 33 mm Wrench Size, Single End
MI ITEM #02908152
MFR #1242TOB
Price$128.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-5/16 in, 33 mm Wrench Size, Single End
MI ITEM #02908152
MFR #1242TOB

Mfr description
1242TOB OFFST BXTB WR-1-5/16-33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.34/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    27/32 in
  • Outer Head Width
    2 in
  • Overall Length
    11.5000 in
  • Weight
    1.87 lbs
  • Wrench Size
    1-5/16 in, 33 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900036
  • Wrench Type
    Standard Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)