Motion
1244TOB
Standard Box Wrench - Imperial & Metric, 1-3/8 in, 35 mm Wrench Size, Single End
MI ITEM #02908153
MFR #1244TOB
Price$131.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial & Metric, 1-3/8 in, 35 mm Wrench Size, Single End
MI ITEM #02908153
MFR #1244TOB

Mfr description
1244TOB OFFST BXTB WR-1-3/8-35MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.80/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    7/8 in
  • Outer Head Width
    2-1/16 in
  • Weight
    1.90 lbs
  • Wrench Size
    1-3/8 in, 35 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900043
  • Wrench Type
    Standard Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)