Motion
1246TOB
Standard Box Wrench - 1-7/16 in, 36 mm Wrench Size, Single End
MI ITEM #02908154
MFR #1246TOB
Price$110.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-7/16 in, 36 mm Wrench Size, Single End
MI ITEM #02908154
MFR #1246TOB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.16/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    7/8 in
  • Outer Head Width
    2-5/32 in
  • Overall Length
    11.5938 in
  • Weight
    1.90 lbs
  • Wrench Size
    1-7/16 in, 36 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900050
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
1246TOB OFFST BXTB WR-1-7/16-36MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought