Motion
1248TOB
Standard Box Wrench - 1-1/2 in, 38 mm Wrench Size, Single End
Mi Item #02908155
MFR #1248TOB
Price$148.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-1/2 in, 38 mm Wrench Size, Single End
Mi Item #02908155
MFR #1248TOB

Mfr description
1248TOB OFFST BXTB WR-1-1/2-38MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.31/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    15/16 in
  • Outer Head Width
    2-1/4 in
  • Overall Length
    11.5938 in
  • Weight
    1.99 lbs
  • Wrench Size
    1-1/2 in, 38 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900067
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)