Motion
1252TOB
Standard Box Wrench - 1-5/8 in, 41 mm Wrench Size, Single End
Mi Item #02908157
MFR #1252TOB
Price$151.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-5/8 in, 41 mm Wrench Size, Single End
Mi Item #02908157
MFR #1252TOB

Mfr description
1252TOB OFFST BXTB WR-1-5/8-41MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.79/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    31/32 in
  • Outer Head Width
    2-3/8 in
  • Overall Length
    11.7188 in
  • Weight
    2.14 lbs
  • Wrench Size
    1-5/8 in, 41 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900081
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)