Motion
1254TOB
Standard Box Wrench - 1-11/16 in, 43 mm Wrench Size, Single End
MI ITEM #02908158
MFR #1254TOB
Your Price$177.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-11/16 in, 43 mm Wrench Size, Single End
MI ITEM #02908158
MFR #1254TOB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.91/each(List $204.60)

Overview

Mfr description
1254TOB OFFST BXTB WR-1-11/16-43MM

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Single End
  • Wrench Size
    1-11/16 in, 43 mm
  • Overall Length
    43.2813 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Tubular
  • Head Thickness
    1-1/16 in
  • Outer Head Width
    2-19/32 in
  • UPC_NO
    662459900098
  • Weight
    3.90 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought