Motion
1258TOB
Standard Box Wrench - 1-13/16 in, 46 mm Wrench Size, Single End
Mi Item #02908160
MFR #1258TOB
Price$192.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-13/16 in, 46 mm Wrench Size, Single End
Mi Item #02908160
MFR #1258TOB

Mfr description
1258TOB OFFST BXTB WR-1-13/16-46MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.89/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1-1/8 in
  • Outer Head Width
    2-23/32 in
  • Overall Length
    43.4063 in
  • Weight
    4.22 lbs
  • Wrench Size
    1-13/16 in, 46 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900111
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)