Motion
1260TOB
Standard Box Wrench - 1-7/8 in, 47 mm Wrench Size, Single End
MI ITEM #02908161
MFR #1260TOB
Your Price$192.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-7/8 in, 47 mm Wrench Size, Single End
MI ITEM #02908161
MFR #1260TOB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.12/each(List $220.94)

Overview

Mfr description
1260TOB OFFST BXTB WR-1-7/8-47MM

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Single End
  • Wrench Size
    1-7/8 in, 47 mm
  • Overall Length
    43.4063 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Tubular
  • Head Thickness
    1-1/8 in
  • Outer Head Width
    2-3/4 in
  • UPC_NO
    662459900128
  • Weight
    4.14 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought