Motion
1276TOB
Standard Box Wrench - 2-3/8 in, 60 mm Wrench Size, Single End
MI ITEM #02908166
MFR #1276TOB
Price$253.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 2-3/8 in, 60 mm Wrench Size, Single End
MI ITEM #02908166
MFR #1276TOB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$253.60/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1-13/32 in
  • Outer Head Width
    3-13/32 in
  • Overall Length
    43.6875 in
  • Weight
    4.97 lbs
  • Wrench Size
    2-3/8 in, 60 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900173
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
1276TOB OFFST BXTB WR-2-3/8-65MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought