Motion
1282TOB
Standard Box Wrench - Imperial & Metric, 2-9/16 in, 65 mm Wrench Size, Single End
Mi Item #02908167
MFR #1282TOB
Price$324.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial & Metric, 2-9/16 in, 65 mm Wrench Size, Single End
Mi Item #02908167
MFR #1282TOB

Mfr description
1282TOB OFFST BXTB WR-2-9/16-65MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.34/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1-1/2 in
  • Outer Head Width
    3-21/32 in
  • Weight
    5.41 lbs
  • Wrench Size
    2-9/16 in, 65 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900180
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)