Motion
1288TOB
Standard Box Wrench - 2-3/4 in, 70 mm Wrench Size, Single End
MI ITEM #02908169
MFR #1288TOB
Your Price$305.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 2-3/4 in, 70 mm Wrench Size, Single End
MI ITEM #02908169
MFR #1288TOB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$305.09/each(List $350.85)

Overview

Mfr description
1288TOB OFFST BXTB WR-2-3/4-70MM

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Single End
  • Wrench Size
    2-3/4 in, 70 mm
  • Overall Length
    43.5000 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Tubular
  • Head Thickness
    1-19/32 in
  • Outer Head Width
    3-15/16 in
  • UPC_NO
    662459900203
  • Weight
    6.12 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought