Motion
12100TOB
Standard Box Wrench - Imperial & Metric, 3-1/8 in, 79 mm Wrench Size, Single End
MI ITEM #02908171
MFR #12100TOB
List Price$440.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial & Metric, 3-1/8 in, 79 mm Wrench Size, Single End
MI ITEM #02908171
MFR #12100TOB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$440.99/each for your price

Overview

Mfr description
12100TOB OFFST BXTB WR-3-1/8-79MM

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Single End
  • Wrench Size
    3-1/8 in, 79 mm
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Tubular
  • Head Thickness
    1-11/16 in
  • Outer Head Width
    4-3/8 in
  • UPC_NO
    662459900227
  • Weight
    6.98 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought