Motion
1224TSB
Standard Box Wrench - Imperial, 3/4 in Wrench Size, Single End
Mi Item #02908181
MFR #1224TSB
Price$75.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 3/4 in Wrench Size, Single End
Mi Item #02908181
MFR #1224TSB

Mfr description
1224TSB STR BXTB WR-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.11/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    17/32 in
  • Outer Head Width
    1-1/4 in
  • Weight
    1.53 lbs
  • Wrench Size
    3/4 in

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900234
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)