Motion
1242TSB
Standard Box Wrench - Imperial & Metric, 1-5/16 in, 33 mm Wrench Size, Single End
Mi Item #02908189
MFR #1242TSB
Price$147.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial & Metric, 1-5/16 in, 33 mm Wrench Size, Single End
Mi Item #02908189
MFR #1242TSB

Mfr description
1242TSB STR BXTB WR-1-5/16-33MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.59/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    27/32 in
  • Outer Head Width
    1-29/32 in
  • Weight
    2.01 lbs
  • Wrench Size
    1-5/16 in, 33 mm

Details

  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459900319
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)