Motion
1252TSB
Standard Box Wrench - 1-5/8 in, 41 mm Wrench Size, Single End
MI ITEM #02908192
MFR #1252TSB
Your Price$162.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - 1-5/8 in, 41 mm Wrench Size, Single End
MI ITEM #02908192
MFR #1252TSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.54/each(List $186.93)

Overview

Mfr description
1252TSB STR BXTB WR-1-5/8-41MM

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Single End
  • Wrench Size
    1-5/8 in, 41 mm
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Straight
  • Socket Points
    12 PT
  • Handle Style
    Tubular
  • Head Thickness
    15/16 in
  • Outer Head Width
    2-5/16 in
  • UPC_NO
    662459900340
  • Weight
    2.25 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought