Motion
BITH0601
Replacement Hex Bit - 1/4 in Drive, 3/16 in Length, Replacement Hex Bit
MI ITEM #02908202
MFR #BITH0601
Your Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Hex Bit - 1/4 in Drive, 3/16 in Length, Replacement Hex Bit
MI ITEM #02908202
MFR #BITH0601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.47/each(List $1.69)

Overview

Mfr description
BITH0601 REPL. HEX BIT, 3/16

Specifications

  • Accessory Type
    Replacement Hex Bit
  • Drive Size
    1/4 in
  • Length/Diameter
    3/16 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought