Motion
BITH0801
Replacement Hex Bit - 1/4 in Drive, 1/4 in Length, Replacement Hex Bit
MI ITEM #02908204
MFR #BITH0801
List Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Hex Bit - 1/4 in Drive, 1/4 in Length, Replacement Hex Bit
MI ITEM #02908204
MFR #BITH0801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.90/each for your price

Overview

Mfr description
BITH0801 REPL. HEX BIT, 1/4

Specifications

  • Accessory Type
    Replacement Hex Bit
  • Drive Size
    1/4 in
  • Length/Diameter
    1/4 in
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought