Motion
BITH10-01
Replacement Hex Bit - 3/8 in Drive, 5/16 in Length, Replacement Hex Bit
Mi Item #02908205
MFR #BITH10-01
Price$1.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Hex Bit - 3/8 in Drive, 5/16 in Length, Replacement Hex Bit
Mi Item #02908205
MFR #BITH10-01

Mfr description
BITH1001 REPL. HEX BIT, 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.06/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    5/16 in
  • Weight
    0.03 lbs

Details

  • Accessory Type
    Replacement Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)