Motion
BITH12-02
Replacement Hex Bit - 3/8 in Drive, 3/8 in Length, Replacement Hex Bit
MI ITEM #02908220
MFR #BITH12-02
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Hex Bit - 3/8 in Drive, 3/8 in Length, Replacement Hex Bit
MI ITEM #02908220
MFR #BITH12-02

Mfr description
BITH1202 REPL. HEX BIT, 3/8 LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    3/8 in
  • Weight
    0.17 lbs

Details

  • Accessory Type
    Replacement Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)