Motion
BITHB04-01

WILLIAMS TOOLS
BITHB04-01

Replacement Hex Bit - 1/4 in Drive, 1/8 in Length, Replacement Hex Bit
Mi Item #02908225
MFR #BITHB04-01
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
BITHB04-01

Replacement Hex Bit - 1/4 in Drive, 1/8 in Length, Replacement Hex Bit
Mi Item #02908225
MFR #BITHB04-01

Mfr description
BITHB0401 BALL END HEX BIT, 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    1/8 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Replacement Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)