Motion
BITHB07-01

WILLIAMS TOOLS
BITHB07-01

Replacement Hex Bit - 1/4 in Drive, 7/32 in Length, Replacement Hex Bit
Mi Item #02908229
MFR #BITHB07-01
Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
BITHB07-01

Replacement Hex Bit - 1/4 in Drive, 7/32 in Length, Replacement Hex Bit
Mi Item #02908229
MFR #BITHB07-01

Mfr description
BITHB0701 BALL END HEX BIT, 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.18/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    7/32 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Replacement Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)