Motion
BITHB12-01

WILLIAMS TOOLS
BITHB12-01

Replacement Hex Bit - 3/8 in Drive, 3/8 in Length, Replacement Hex Bit
Mi Item #02908232
MFR #BITHB12-01
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
BITHB12-01

Replacement Hex Bit - 3/8 in Drive, 3/8 in Length, Replacement Hex Bit
Mi Item #02908232
MFR #BITHB12-01

Mfr description
BITHB1201 BALL END HEX BIT, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    3/8 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Replacement Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)