Motion
BA-12HBA
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02908247
MFR #BA-12HBA
Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02908247
MFR #BA-12HBA

Mfr description
BA-12HBA 3/8 DRBALLHEX BIT SKT, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.63/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8750 in
  • Socket Size
    3/8 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459211873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)