Motion
BMD-620
Non-Impact Socket - Metric, 3/8 in Drive Size, 20 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #02908249
MFR #BMD-620
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 20 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #02908249
MFR #BMD-620

Mfr description
BMD-620 3/8 DR DP SKT, 6-PT, 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    25/32 in
  • Overall Length
    2.6563 in
  • Socket Size
    20 mm

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459212641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)