Motion
CW-4
Williams Tools Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 3/8 to 4", Chain Length: 15", Overall Length: 11"
Mi Item #02908320
MFR #CW-4
Price$70.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 3/8 to 4", Chain Length: 15", Overall Length: 11"
Mi Item #02908320
MFR #CW-4

Mfr description
CW-4 CHAIN WR
  • Forged handle is fully heat-treated
  • Ideal for use in close quarters and where space is at a premium
  • Successive bites can be taken without removal of wrench from the work piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.13/each

Specifications

Dimensions

  • Chain Length
    15 in
  • Overall Length
    11 in

Details

  • Adjustment Type
    Chain Tongs
  • Handle Style
    Plain
  • Jaw Capacity
    3/8 to 4 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    4 in
  • Minimum Jaw Capacity
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)