Motion
EB-3T
Eye Bolt - 1-1/32 in Eye Dia., 3/8-16 Thread Size, 2-29/32 in OAL, Carbon Steel Material
MI ITEM #02908323
MFR #EB-3T
Your Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/32 in Eye Dia., 3/8-16 Thread Size, 2-29/32 in OAL, Carbon Steel Material
MI ITEM #02908323
MFR #EB-3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.27/each(List $8.36)

Overview

Mfr description
EB-3T PLAIN EYE BOLT - 3/8"

Specifications

  • Inside Eye Diameter
    1-1/32 in
  • Thread Size
    3/8-16
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    2-29/32 in
  • Thread Length
    1-1/4 in
  • Shank Length
    1-1/4 in
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought