Motion
EB-4T
Eye Bolt - 1-1/16 in Eye Dia., 7/16-14 Thread Size, 3-1/4 in OAL, Carbon Steel Material
MI ITEM #02908324
MFR #EB-4T
Your Price$7.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/16 in Eye Dia., 7/16-14 Thread Size, 3-1/4 in OAL, Carbon Steel Material
MI ITEM #02908324
MFR #EB-4T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.62/each(List $8.76)

Overview

Mfr description
EB-4T PLAIN EYE BOLT - 7/16"

Specifications

  • Inside Eye Diameter
    1-1/16 in
  • Thread Size
    7/16-14
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    3-1/4 in
  • Thread Length
    1-3/8 in
  • Shank Length
    1-3/8 in
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought