Motion
EB-5T
Eye Bolt - 1-1/8 in Eye Dia., 1/2-13 Thread Size, 3-5/8 in OAL, Carbon Steel Material
MI ITEM #02908325
MFR #EB-5T
Your Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/8 in Eye Dia., 1/2-13 Thread Size, 3-5/8 in OAL, Carbon Steel Material
MI ITEM #02908325
MFR #EB-5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.65/each(List $9.95)

Overview

Mfr description
EB-5T PLAIN EYE BOLT - 1/2"

Specifications

  • Inside Eye Diameter
    1-1/8 in
  • Thread Size
    1/2-13
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    3-5/8 in
  • Thread Length
    1-1/2 in
  • Shank Length
    1-1/2 in
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought