Motion
EB-6T
Eye Bolt - 1-1/4 in Eye Dia., 9/16-12 Thread Size, 3-31/32 in OAL, Carbon Steel Material
MI ITEM #02908326
MFR #EB-6T
List Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/4 in Eye Dia., 9/16-12 Thread Size, 3-31/32 in OAL, Carbon Steel Material
MI ITEM #02908326
MFR #EB-6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.09/each for your price

Overview

Mfr description
EB-6T PLAIN EYE BOLT - 9/16"

Specifications

  • Inside Eye Diameter
    1-1/4 in
  • Thread Size
    9/16-12
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    3-31/32 in
  • Thread Length
    1-5/8 in
  • Shank Length
    1-5/8 in
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought