Motion
EB-9T
Eye Bolt - 1-5/8 in Eye Dia., 7/8-9 Thread Size, 5-9/16 in OAL, Carbon Steel Material
MI ITEM #02908329
MFR #EB-9T
List Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-5/8 in Eye Dia., 7/8-9 Thread Size, 5-9/16 in OAL, Carbon Steel Material
MI ITEM #02908329
MFR #EB-9T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.51/each for your price

Overview

Mfr description
EB-9T PLAIN EYE BOLT - 7/8"

Specifications

  • Inside Eye Diameter
    1-5/8 in
  • Thread Size
    7/8-9
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    5-9/16 in
  • Thread Length
    2-1/4 in
  • Shank Length
    2-1/4 in
  • Weight
    1.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought