Motion
EB-12T
Eye Bolt - 2-5/32 in Eye Dia., 1-1/4-7 Thread Size, 7-1/2 in OAL, Carbon Steel Material
MI ITEM #02908332
MFR #EB-12T
Your Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-5/32 in Eye Dia., 1-1/4-7 Thread Size, 7-1/2 in OAL, Carbon Steel Material
MI ITEM #02908332
MFR #EB-12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.90/each(List $70.04)

Overview

Mfr description
EB-12T PLAIN EYE BOLT - 1-1/4"

Specifications

  • Inside Eye Diameter
    2-5/32 in
  • Thread Size
    1-1/4-7
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    7-1/2 in
  • Thread Length
    3-1/2 in
  • Shank Length
    3-1/2 in
  • Weight
    3.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought